Shop All Collard Bushings
Hassay Savage Co
Collard Bushing, # II, ID11mm, L 1-11/16 In
Mfr # 22211HS
Zoro # G9732633
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Hole Dia. 11.00 mm
- Bushing Head Type Headed
- Type # II
- Drilling Tool Configuration Individual
- Overall Length 1 11/16 in
Product Information
- Brand Hassay Savage Co
- MFR # 22211HS
- Zoro # G9732633
- Country of Origin United States
- Category Collard Bushings
Dimensions
Bushing Hole Dia. | 11.00 mm |
Overall Length | 1 11/16 in |
Size - Decimal | 11.00mm - 0.4331 |
Details
Item | Collard Bushing |
Bushing Head Type | Headed |
Type | # II |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # II |
Measurement System | Metric |
Primary Material Application | All Materials |
Decimal Equivalent | 0.4331 |
Description
Keyway Broach Bushing, Broach Style # II, 11.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1 In, Self-Locking (RA100RRB)
- INGERSOLL-RAND SEPARATOR KIT F (IRT24121212)
- NTN NTN 2879, Tapered Roller Bearing Cone 125 In Id X 09375 In W (2879)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-4-90)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- Hassay Savage Co Bushings