Shop All Keyless Bushings
Hassay Savage Co
Collard Bushg, # III, ID15/16, L 2-1/2
Mfr # 20360
Zoro # G7694513
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Drilling Tool Configuration Individual
- Type # III
- For Use With BROACH STYLE # III
- Decimal Equivalent 0.9375
Product Information
- Brand Hassay Savage Co
- MFR # 20360
- Zoro # G7694513
- Country of Origin United States
- Category Keyless Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 15/16 in |
Size - Decimal | 15/16 in - 0.9375 |
Details
Item | Collard Bushing |
Drilling Tool Configuration | Individual |
Type | # III |
For Use With | BROACH STYLE # III |
Decimal Equivalent | 0.9375 |
Bushing Head Type | Headed |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 15/16 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 5/16"x 1/8" Male NPT, Screw Adjust (NSC5/16-N1-DC)
- AEROQUIP Adpt, MORB-MJIC, 7/16-20, 9/16-18, El, 1.19In (2062-4-6S)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H602)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501899 (D1243)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B122100)
- TSUBAKI Power Lock(R), Dia 1.500 In (PL1H)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- CLIMAX METAL PRODUCTS Shrink Disc, C733 Series, 3.15 Shaft dia. (C733M-80)
- FENNER DRIVES Keyless Bushing, Dia. 3.9375 In., 11 Bolt (T122315)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- Hassay Savage Co Keyless Bushings