Shop All Keyway Bushings
Hassay Savage Co
Collard Bushg, # III, ID1-9/16, L 2-1/2
Mfr # 20400
Zoro # G7694601
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Decimal Equivalent 1.5625
- Bushing Hole Dia. 1 9/16 in
- Drilling Tool Configuration Individual
- For Use With BROACH STYLE # III
Product Information
- Brand Hassay Savage Co
- MFR # 20400
- Zoro # G7694601
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 1 9/16 in |
Size - Decimal | 1-21/64 in - 1.3281 |
Details
Item | Keyway Broach Bushing |
Decimal Equivalent | 1.5625 |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # III |
Bushing Head Type | Headed |
Type | # III |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 1 9/16 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF5)
- MILWAUKEE TOOL 3/8 in. Drive 14mm Spark Plug Socket (48-22-9555)
- ENCORE PACKAGING Slide Knife (EP-265)
- CAPRI TOOLS 1/4 in Drive 15 mm 12-Point Metric Shallow Socket (CP16152)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HHIP 7/8" C Collared Keyway Bushing (2006-1306)
- Hassay Savage Co Keyway Bushings