Shop All Collard Bushings
Hassay Savage Co
Collard Bushg, # II, ID9/16, L 1-11/16
Mfr # 20236
Zoro # G1984915
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 11/16 in
- Measurement System Fractional Inch
- Drilling Tool Configuration Individual
- Decimal Equivalent 0.5625
- Bushing Head Type Headed
Product Information
- Brand Hassay Savage Co
- MFR # 20236
- Zoro # G1984915
- Country of Origin United States
- Category Collard Bushings
Dimensions
Overall Length | 1 11/16 in |
Bushing Hole Dia. | 9/16 in |
Size - Decimal | 9/16 in - 0.5625 |
Details
Item | Collard Bushing |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Decimal Equivalent | 0.5625 |
Bushing Head Type | Headed |
For Use With | BROACH STYLE # II |
Type | # II |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # II, 9/16 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 13.20" OD (5V1322)
- NTN Radial Bearing, Sealed, 0.7500 In. Bore (R12LLBC3/L627)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- GATES Predator Single Belts, SPB6000P (SPB6000P)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- Hassay Savage Co Collard Bushings