Hassay Savage Co

Collard Bushg, # II, ID11/16, L 1-11/16


product price: $18.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 1 11/16 in
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.6875
  • Bushing Head Type Headed
  • Bushing Hole Dia. 11/16 in
See all product information

Product Information

Dimensions

Overall Length 1 11/16 in
Bushing Hole Dia. 11/16 in
Body Dia. 11/16"
Size - Decimal 11/16 in - 0.6875

Details

Item Collard Bushing
Measurement System Fractional Inch
Decimal Equivalent 0.6875
Bushing Head Type Headed
For Use With BROACH STYLE # II
Type # II
Primary Material Application All Materials

Description

Keyway Broach Bushing, Broach Style # II, 11/16 in, Headed, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.