Shop All Toilet Repair Parts
Harvey
Wax Ring, Urinal Gasket, 2" Outlet
Mfr # 011308
Zoro # G1256087
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Wax
- Type Wax Ring
- Size 2 in
- Color Yellow
Product Information
- Brand Harvey
- MFR # 011308
- Zoro # G1256087
- UPC # 078864113082
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 2 in |
Details
Fits Brand | Universal Fit |
Material | Wax |
Type | Wax Ring |
Color | Yellow |
Material of Construction | Petroleum Wax/Polyethylene Flange |
Standards | Federal Specification TT-P-1536A |
For Use With | 2 in Outlet, Urinal |
Item | Wax Ring |
Sub-Category | Hardware and Gaskets |
Description
Wax Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 1" NPT Female (ZUSA-PF-6)
- COLDER 1/4" MNPT Inline Coupler (NS4D10004)
- SYMMONS Temptroll Trim Kit 7-1/2", Plastic, Chrome (S-86-2-STK-TRM)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-18T-FS2-BB-RP-NC)
- HARVEY Urinal Gasket, Ring, PK6 (070093)
- HARVEY Wax Ring, Gasket, 3 And 4" Waste Lines (011003)
- HARVEY Toilet Tank/Bowl Kit X-Thick (072034-12)
- HARVEY No Seep No. 1 Wax Ring (001005-24)
- HARVEY Toilet Lever Almond (PP835-60AL)
- HARVEY Flange Repair Ring (014719)
- DANCO Ballcock Coupling Nut Black Plastic (51835B)
- Harvey Toilet Repair Parts