Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 300, 0.2812" (9/32), Neck Length: 3/16"
Mfr # 990618
Zoro # G7107636
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Number of Flutes 4
- Neck Dia. 0.1270"
- Material - Machining Carbide
- Shank Dia. 5/16"
Product Information
- Brand Harvey Tool
- MFR # 990618
- Zoro # G7107636
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.2620" |
Neck Dia. | 0.1270" |
Shank Dia. | 5/16" |
Neck Length | 0.1870" (3/16) |
Milling Dia. | 9/32" |
Radius | 0.1406" (9/64) |
Shank Diameter | 0.3125" (5/16) |
Cutter Dia. | 0.2812" (9/32) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Overall Reach | 0.4490" |
Wrap Angle | 300 |
SAE or Metric | SAE |
Coating | UN |
Description
0.2812" (9/32) Cutter DIA x 0.1870" (3/16) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #52 (46722)
- ZORO SELECT Vibration Isolator, 31 Lb Max, 1/4-20 (2NPE3)
- STANLEY 2-Point Utility Blade, W, PK100 (11-911A)
- PALMGREN Grinder, w/Dust Collctn, 1/3HP, 115/230V (9682062)
- HARVEY TOOL End Mill for Composites - Drill 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (908124)
- HARVEY TOOL Undercutting End Mill - 300, 0.3750" (3/8), Overall Length: 3" (940124)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Length of Cut: 0.2130" (951216-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.0250", Finish - Machining: Uncoated (54625)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3750" (3/8) (52924-C3)
- OSG Carbide End Mill, 3/16 in dia, 1 in Cut L (641-1874)
- Harvey Tool End Mills