Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 300, 0.2362", Number of Flutes: 4
Mfr # 97926M
Zoro # G7132276
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Number of Flutes 4
- Length of Cut 0.2200"
- Neck Length 0.5620" (9/16)
- Neck Dia. 0.1060" (2.7 mm)
Product Information
- Brand Harvey Tool
- MFR # 97926M
- Zoro # G7132276
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.2200" |
Neck Length | 0.5620" (9/16) |
Neck Dia. | 0.1060" (2.7 mm) |
Milling Dia. | 0.2362" |
Shank Dia. | 1/4" |
Radius | 0.1181" |
Cutter Dia. | 0.2362" (6 mm) |
Shank Diameter | 0.2500" (1/4) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Wrap Angle | 300 |
Coating | UN |
Overall Reach | 0.7820" |
SAE or Metric | SAE |
Description
0.2362" Cutter DIA x 0.5620" (9/16) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 17 mm Tip, 1/2 in. Drive, Metric (SHB23217)
- SURTEK Folding Hex Key Allen Wrench Set 7 Imperial Pieces (ALLFNP10)
- OCHSENKOPF Spare Handle, Ash, 850mm (OX E-86 E-0850)
- TE-CO Clamping Kit, 11/16, 1/2-13 Stud, 52 Pcs (20403)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3750" (3/8) (52924-C3)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Finish - Machining: AlTiN (97926M-C3)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.0930" (3/32), Neck Length: 3/8" (926493-C3)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.2500" (1/4), Neck Length: 3/8" (980616-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.0250", Finish - Machining: Uncoated (54625)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 5/8 Cut L (07570TF)
- Harvey Tool Carbide End Mills