Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 300, 0.1250" (1/8), Finish - Machining: AlTiN
Mfr # 990608-C3
Zoro # G7102079
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 4
- Length of Cut 0.1160"
- Shank Dia. 1/8"
- Milling Dia. 1/8"
Product Information
- Brand Harvey Tool
- MFR # 990608-C3
- Zoro # G7102079
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.1160" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Neck Dia. | 0.0530" |
Neck Length | 0.0930" (3/32) |
Radius | 0.0625" (1/16) |
Cutter Dia. | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Wrap Angle | 300 |
SAE or Metric | SAE |
Coating | C3 |
Overall Reach | 0.2100" |
Description
0.1250" (1/8) Cutter DIA x 0.0930" (3/32) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351-25-30-M6-SS-55 Rubber Bumper Threaded Studs (351-25-30-M6-SS-55)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/32 in, Carbide (CNMG432EEX-AC6040M)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-25 6mm Spring Collet (9710-4033)
- J.W. WINCO GN451.1-25-19-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-19-1/4-55)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Material - Machining: Carbide (997116)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3125" (5/16) (23120-C3)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- HARVEY TOOL Undercutting End Mill - 270, 0.2362", Neck Length: 3/8" (5296M)
- HARVEY TOOL Undercutting End Mill-270° .0620" Cutter DIAx.5000" (1/2) Neck Lx270° Carbide (776031)
- HARVEY TOOL Undercutting End Mill - 300, 0.1250" (1/8), Neck Length: 1/2" (952308)
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L (VG441-1250)
- Harvey Tool End Mills