Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270° Deburring Undercut
Mfr # 809693
Zoro # G900448640
$63.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
- Finish UN
- Length of Cut 0.0790"
- Milling Dia. 0.0930" (3/32)
Product Information
- Brand Harvey Tool
- MFR # 809693
- Zoro # G900448640
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0790" |
Milling Dia. | 0.0930" (3/32) |
Neck Length | 0.1870" (3/16) |
Neck Dia. | 0.0380" |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0465" |
Details
Measurement System | Inch |
Finish | UN |
Single End/Double End | Single Ended |
Overall Reach | 0.2660" |
Right Hand Teeth | 15 |
Wrap Angle | 270 |
Left Hand Teeth | 12 |
Chip-Breaker | N |
Center Cutting | N |
Coolant Through | N |
Weldon Flat | N |
Description
0.0930" (3/32) Cutter DIA x 0.1870" (3/16) Neck Length x 270° Carbide Deburring Undercut End Mill, 15 RH Teeth, 12 LH Teeth
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-17/ (9AC24)
- DAVIES Round Grip Clamp Knob, 3/8-16 Thread Size, 1.00"L (3008EV)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10ST)
- ZORO SELECT #21 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301590)
- HARVEY TOOL Undercutting End Mill - 300, 0.1250" (1/8), Neck Length: 1/2" (952308)
- HARVEY TOOL Undercutting End Mill - 270, 0.2362", Neck Length: 3/8" (5296M)
- HARVEY TOOL Undercutting End Mill - 270, 0.0250", Finish - Machining: Uncoated (54625)
- HARVEY TOOL Undercutting End Mill - 270°, 0.0312" (1/32) (54631)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.0930" (3/32), Neck Length: 3/8" (926493-C3)
- HARVEY TOOL Undercutting End Mill - 300 Reduced Shank, 0.3750" (3/8), Number of Flutes: 6 (947424-C3)
- MICRO 100 Carbide End Mill, 13/64, Cut 3/8, 4 FLT (SEM-203-04)
- Harvey Tool Carbide End Mills