Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270, 0.0200", Finish - Machining: AlTiN
Mfr # 23200-C3
Zoro # G7204559
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
- Length of Cut 0.0171"
- Shank Dia. 1/8"
- Neck Length 0.0470" (3/64)
Product Information
- Brand Harvey Tool
- MFR # 23200-C3
- Zoro # G7204559
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0171" |
Shank Dia. | 1/8" |
Neck Length | 0.0470" (3/64) |
Neck Dia. | 0.0120" (.3 mm) |
Milling Dia. | 0.0200" |
Radius | 0.0100" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0200" (.5 mm) |
Details
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | C3 |
Wrap Angle | 270 |
Overall Reach | 0.0640" |
Description
0.0200" Cutter DIA x 0.0470" (3/64) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Tracer Tool, 2" Bit, 7/8" dia. (BL382)
- WESTWARD Ratcheting Combination Wrench, Metric, 6 1/8 in Length, 10 mm Head, 12 Points (54PN50)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD23216)
- STANLEY Stanley 42-264 High-Impact ABS Magnetic Torpedo Level, 9" (42-264)
- HARVEY TOOL Undercutting End Mill - 270, 0.2187" (7/32), Finish - Machining: AlTiN (52914-C3)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3125" (5/16) (23120-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.0937" (3/32), Radius: 3/64" (931506)
- HARVEY TOOL Undercutting End Mill-270° .0620" Cutter DIAx.5000" (1/2) Neck Lx270° Carbide (776031)
- HARVEY TOOL Undercutting End Mill - 300 Reduced Shank, 0.3750" (3/8), Number of Flutes: 6 (947424-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/16 (21183)
- Harvey Tool Carbide End Mills