Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutters - Multi-Form, 0.1700", Thread Size: 6
Mfr # 819630
Zoro # G7093986
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.1875" (3/16)
- Number of Flutes 3
Product Information
- Brand Harvey Tool
- MFR # 819630
- Zoro # G7093986
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1875" (3/16) |
Thread Size | 6 |
Cutter Dia. | 0.1700" |
Length of Cut | 0.5000" (1/2) |
Size | M6-1.00 |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 3 |
Flutes | 3 |
Finish | UN |
Coolant Through | Y |
Included Angle | 60 |
Single End/Double End | Single End |
Weldon Flat | N |
SAE or Metric | SAE |
Center Cutting | N |
Chip-Breaker | N |
Description
0.1700" Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Multi-Form 6 Thread Milling Cutter Coolant Through, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Deep Imp (CMMT15985)
- GRAY TOOLS Brass Drift Punch, 1/2" Diameter X 7" Long (CBR7)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- BAHCO Tool Belt, Three Pouch Belt Set, Nylon, Polyester (Pouches), 5 Pockets (4750-3PB-1)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Material - Machining: Carbide (987164-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340)
- HARVEY TOOL Thread Milling Cutters-Threading .0980" (2.5 mm) Cutter DIAx.3120" (5/16) Reach Carbide (773220-C6)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1450", Number of Flutes: 3 (899936-C6)
- HARVEY TOOL Thread Milling Cutters-Threading .1350" Cutter DIAx.3750" (3/8) Reach Carbide (773240-C6)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41485)
- Harvey Tool Threading & Turning Tools