Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Tri-Form - UN Threads, 0.1380", Number of Flutes: 3
Mfr # 896434-C6
Zoro # G7074368
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 3
Product Information
- Brand Harvey Tool
- MFR # 896434-C6
- Zoro # G7074368
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 10-24 |
Cutter Dia. | 0.1380" (3.5 mm) |
Length of Cut | 0.1250" (1/8) |
Neck Dia. | 0.0860" |
Size | 10-24 |
Thread Depth | 0.3120" (5/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Number of Flutes | 3 |
Flutes | 3 |
Finish | C6 |
Included Angle | 60 |
SAE or Metric | SAE |
Description
0.1380" Cutter DIA x 0.3120" (5/16) Reach Carbide Tri-Form #10-24 Thread Mill Cutter, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gasket Scraper, Stiff, 1-1/2", Carbon Steel (13A698)
- KD TOOLS 1/4" Drive Torx(R), 6 pcs (80322)
- KO-KEN Bit Socket 24mm Hex 43mm 1/2 Sq. Drive (4012M.43-24)
- KYOCERA Turning Toolholder, MCLNR 205D (MCLNR205D)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350" (901240-C3)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3500", Finish - Machining: AlTiN Nano (836784-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 3.000 mm, Material - Machining: Carbide (890326)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3880", Finish - Machining: AlTiN (993970-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Number of Flutes: 4 (54255-C3)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI (SPTM120LA)
- Harvey Tool Carbide Thread Mills