Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads
Mfr # 820340
Zoro # G100449041
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Cutter Dia. 0.1350"
- Length of Cut 0.0380"
- Size 10
Product Information
- Brand Harvey Tool
- MFR # 820340
- Zoro # G100449041
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Cutter Dia. | 0.1350" |
Length of Cut | 0.0380" |
Size | 10 |
Neck Dia. | 0.0700" |
Thread Depth | 0.3750" (3/8) |
Details
Finish | UN |
Flutes | 4 |
SAE or Metric | SAE |
Weldon Flat | N |
Center Cutting | N |
Angle per Side | 30 |
Chip-Breaker | N |
Coolant Through | N |
Single End/Double End | Single End |
Included Angle | 60 |
Description
0.1350" Cutter DIA x 0.3750" (3/8) Reach Carbide Single Form #10 Thread Milling Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- MILWAUKEE TOOL 13 in. Long Reach 45-Degree Nose Pliers (48-22-6541)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.47" (65025M6)
- HYDE Vacuum Hand Sander Kit, 6 Pc, Pole Adapter (09170)
- HARVEY TOOL Combination Drill/Thread Mill, 0.1150", Overall Length: 2" (820628)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350" (901240-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 4.800 mm, Thread Size: M6 (826530)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3 (987134)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0690", Number of Flutes: 3 (987110)
- HARVEY TOOL Thread Milling Cutters-Threading .1350" Cutter DIAx.3750" (3/8) Reach Carbide (773240-C6)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- Harvey Tool Carbide Thread Mills