Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads
Mfr # 41473
Zoro # G301022616
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Cutter Dia. 0.4000"
- Length of Cut 0.0750"
- Finish UN
Product Information
- Brand Harvey Tool
- MFR # 41473
- Zoro # G301022616
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Cutter Dia. | 0.4000" |
Length of Cut | 0.0750" |
Neck Dia. | 0.2700" |
Size | 9/16 |
Thread Depth | 1.2500" (1-1/4) |
Details
Finish | UN |
Flutes | 6 |
SAE or Metric | SAE |
Included Angle | 60 |
Angle per Side | 30 |
Description
0.4000" Cutter DIA x 1.2500" (1-1/4) Reach Carbide Single Form #9/16 Thread Milling Cutter, 6 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Disc Bench Finishing Machine, 9" (9681093)
- WESTWARD Roll Pin Punch, 1/4 In Tip, 6 7/16 In L (2AJG3)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 2-7/8" (84234)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG TIPS FOR RING PLIERS 5/PK (KH12)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340-C3)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1800", Number of Flutes: 3 (70046)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Length of Cut: 5/16" (70036)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.2850", Finish - Machining: AlTiN (17364-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 4.800 mm, Thread Size: M6 (826530)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1450", Number of Flutes: 3 (899936-C6)
- GARANT Master TM NPT Thread Mill, 3/8-18 Thread Size, TiAlN Coated (139729 3/8-18)
- Harvey Tool Threading & Turning Tools