Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees
Mfr # 41480
Zoro # G7118635
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Number of Flutes 6
Product Information
- Brand Harvey Tool
- MFR # 41480
- Zoro # G7118635
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Thread Size | 3/4 |
Cutter Dia. | 0.4950" |
Length of Cut | 0.0980" |
Neck Dia. | 0.3250" |
Size | 3/4 |
Thread Depth | 1.3750" (1-3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Flutes | 6 |
Finish | UN |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.4950" Cutter DIA x 1.3750" (1-3/8) Reach Carbide Single Form #3/4 Thread Milling Cutter, 6 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Cordless Cut-Off/Grinder (Tool Only) (PCC761B)
- APEX TOOL GROUP Power Bit, SAE, 5/16", Hex Power Drive, PK5 (170-8A-5PK)
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x5 (CFE232K)
- GREY PNEUMATIC 3/8Dr 9Pc Mag Imp (1209G)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1800", Thread Size: 1/4 (930350-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0380" (41450)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1380", Number of Flutes: 3 (896434-C6)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Material - Machining: Carbide (987164-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340-C3)
- Harvey Tool Carbide Thread Mills