Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.3000", Number of Flutes: 4
Mfr # 71060-C3
Zoro # G7121688
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Number of Flutes 4
Product Information
- Brand Harvey Tool
- MFR # 71060-C3
- Zoro # G7121688
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Thread Size | 3/8 |
Cutter Dia. | 0.3000" |
Length of Cut | 0.0470" (3/64) |
Size | 3/8 |
Neck Dia. | 0.2180" (7/32) |
Thread Depth | 0.7500" (3/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Flutes | 4 |
Finish | C3 |
Included Angle | 60 |
Angle per Side | 30 |
SAE or Metric | SAE |
Description
0.3000" Cutter DIA x 0.7500" (3/4) Reach Carbide Single Form #3/8 Thread Milling Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill 45 Deg. ZRN Coated w/Corner Radius (5450775)
- IRWIN ProPliers Kit Bag Set, 5 pcs. (2078708)
- STANLEY Rabbet Plane (12-978)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH12Z)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Shank Dia.: 1/2" (901280-C3)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1450", Number of Flutes: 3 (899936-C6)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1350", Number of Flutes: 5 (930340-C6)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0380" (41450)
- Harvey Tool Threading & Turning Tools