Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.1800"
Mfr # 71050
Zoro # G7109709
original price:
$115.99
21% off
new price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 4
Product Information
- Brand Harvey Tool
- MFR # 71050
- Zoro # G7109709
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 1/4 |
Cutter Dia. | 0.1800" |
Length of Cut | 0.0380" |
Neck Dia. | 0.1150" |
Size | 1/4 |
Thread Depth | 0.5000" (1/2) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Finish | UN |
Flutes | 4 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.1800" Cutter DIA x 0.5000" (1/2) Reach Carbide Single Form #1/4 Thread Milling Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Nail Pullers, Nail Puller/Chisel Scraper (BC/SB10)
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Standard Metric Socket Set (80306)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/4"x1/4" x1/4" (718SDL)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Shank Dia.: 1/4" (16923)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350" (901240-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Thread Size: 5/16 (930355-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric (761419)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Shank Dia.: 1/2" (901280-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340-C3)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- Harvey Tool Carbide Thread Mills