Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated
Mfr # 41440
Zoro # G7109666
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 4
Product Information
- Brand Harvey Tool
- MFR # 41440
- Zoro # G7109666
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Thread Size | 10 |
Cutter Dia. | 0.1350" |
Length of Cut | 0.0380" |
Size | 10 |
Neck Dia. | 0.0700" |
Thread Depth | 0.5000" (1/2) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Flutes | 4 |
Finish | UN |
Included Angle | 60 |
Angle per Side | 30 |
SAE or Metric | SAE |
Description
0.1350" Cutter DIA x 0.5000" (1/2) Reach Carbide Single Form #10 Thread Milling Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN EX-2, Spiral Screw Extractor - Bulk (52402)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter #10-32UNF (400088)
- MAKITA Cordless Polisher Kit, L 6 11/16in, 3.1 lb (XVP01ZB)
- FISKARS 5 in Pro Fixed Blade Utility Knife Orange (2829505)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Shank Dia.: 1/4" (16923)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822770)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0850", Length of Cut: 0.1800" (836716-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41473)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" (70084-C3)
- MICRO 100 Thread Mill Multi Point (TM-750X)
- Harvey Tool Threading & Turning Tools