Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Single Form - Metric
Mfr # 761419
Zoro # G004195372
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38.000 mm
- Shank Dia. 3.000 mm
- Cutter Dia. 1.500 mm
- Length of Cut 0.346 mm
- Size M2
Product Information
- Brand Harvey Tool
- MFR # 761419
- Zoro # G004195372
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 38.000 mm |
Shank Dia. | 3.000 mm |
Cutter Dia. | 1.500 mm |
Length of Cut | 0.346 mm |
Size | M2 |
Neck Dia. | 0.900 mm |
Thread Depth | 9.000 mm |
Details
Finish | UN |
Flutes | 2 |
SAE or Metric | Metric |
Reach | (10x) |
Angle per Side | 30 |
Included Angle | 60 |
Description
1.500 mm Cutter DIA x 9.000 mm Reach Carbide Single Form M2 Thread Milling Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 600 MCM Copper U Style Die (49-16-U600C)
- STARRETT Rule 24IN (C316R-24)
- DEWALT 31pc Security Set (DWAX200)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415M)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees (41480)
- HARVEY TOOL Thread Milling Cutters-Threading .1350" Cutter DIAx.3750" (3/8) Reach Carbide (773240-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 3.000 mm, Material - Machining: Carbide (890326)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3880", Finish - Machining: AlTiN (993970-C3)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Length of Cut: 5/16" (70036)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182)
- Harvey Tool Carbide Thread Mills