Shop All Carbide Thread Mills
Harvey Tool
Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8"
Mfr # 70084-C3
Zoro # G7126414
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.3750" (3/8)
- Number of Flutes 4
Product Information
- Brand Harvey Tool
- MFR # 70084-C3
- Zoro # G7126414
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.3750" (3/8) |
Thread Size | 1/2-13 |
Cutter Dia. | 0.3500" |
Length of Cut | 0.8750" (7/8) |
Size | 1/2-13 |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Finish | C3 |
Flutes | 4 |
Included Angle | 60 |
SAE or Metric | SAE |
Description
0.3500" Cutter DIA x 0.8750" (7/8) Length of Cut Carbide Multi-Form 1/2-13 Thread Milling Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP WOOD CHISEL 3/4"" SG (2260537)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-330-30)
- BLACK & DECKER Disc Nut (68254-02)
- WHEELER-REX Blade, Wheeler Rex (1293)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3 (987134)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Thread Size: 5/16 (930355-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Number of Flutes: 4 (71060-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1800", Thread Size: 1/4 (930350-C6)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - Metric, 0.2350", Number of Flutes: 3 (16923-C3)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1800", Number of Flutes: 3 (70046)
- Harvey Tool Threading & Turning Tools