Shop All Slitting Saws
Harvey Tool
Slitting Saws-For Non-Ferrous Materials 4.0000" (4) Cutter DIAx0.0930" (3/32) W Carbide
Mfr # SNG1250
Zoro # G702588605
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 4.0000" (4)
- Finish UN
- Overall Length 0.1250" (1/8)
- Flutes 36
Product Information
- Brand Harvey Tool
- MFR # SNG1250
- Zoro # G702588605
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 4.0000" (4) |
Overall Length | 0.1250" (1/8) |
Minor Diameter | 1.0000" (1) |
Cutter Width | 0.1250" (1/8) |
Details
Measurement System | Inch |
Finish | UN |
Flutes | 36 |
Description
4.0000" (4) Cutter DIA x 0.1250" (1/8) Width CarbideSlitting Saw Slitting Saw for Non-Ferrous, 36 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID92447 Drive Groove Roll Set For 46 Schedule 40, SteelPVCSS (92447)
- MILWAUKEE TOOL Zipper Pouch (48228180)
- KUKKO QUALITY TOOLS Kukko (20-10+S) 2-Arm Univ. Puller 120 x 100mm (20-10+S)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0156-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 4.0000" (4) (SAF0625-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Material - Machining: Carbide (SAW0200-C3)
- KEO Slotting Saw, 3/32" Cutter Thickness (MS3711-3X3/32X1-28T 105-07500)
- Harvey Tool Milling Cutters