Shop All Slitting Saws
Harvey Tool
Slitting Saws, 4.0000" (4)
Mfr # SAF0312
Zoro # G7190114
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 4.0000" (4)
- Finish UN
- Single End/Double End Single End
- Coolant Through N
Product Information
- Brand Harvey Tool
- MFR # SAF0312
- Zoro # G7190114
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 4.0000" (4) |
Overall Length | 0.0312" (1/32) |
Cutter Width | 0.0312" (1/32) |
Minor Diameter | 1.0000" (1) |
Details
Measurement System | Inch |
Finish | UN |
Single End/Double End | Single End |
Coolant Through | N |
Number of Flutes | 80 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Center Cutting | N |
Flutes | 80 |
Chip-Breaker | N |
Weldon Flat | N |
Description
4.0000" (4) Cutter DIA x 0.0312" (1/32) Width CarbideSlitting Saw , 80 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Apache 200 Drill Bit 1-1/4", 1PK (RC-WA200GT54)
- PROTO Wobble Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (J5260-06W)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- BON TOOL Step Tool, Outside 8" X 4", 1/2" Radius 4" Lip Wood Handle (12-411)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0156-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4) (SAF0625-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Material - Machining: Carbide (SAW0200-C3)
- Harvey Tool Slitting Saws