Shop All Slitting Saws
Harvey Tool
Slitting Saws, 4.0000" (4), Finish - Machining: AlTiN
Mfr # SAF1250-C3
Zoro # G7192485
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 4.0000" (4)
- Finish C3
- Number of Flutes 80
- Single End/Double End Single End
Product Information
- Brand Harvey Tool
- MFR # SAF1250-C3
- Zoro # G7192485
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 4.0000" (4) |
Overall Length | 0.1250" (1/8) |
Cutter Width | 0.1250" (1/8) |
Minor Diameter | 1.0000" (1) |
Details
Measurement System | Inch |
Finish | C3 |
Number of Flutes | 80 |
Single End/Double End | Single End |
Finish - Machining | AlTiN |
Coolant Through | N |
Material - Machining | Carbide |
Center Cutting | N |
Weldon Flat | N |
Flutes | 80 |
Chip-Breaker | N |
Description
4.0000" (4) Cutter DIA x 0.1250" (1/8) Width CarbideSlitting Saw , 80 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS CHISEL ZIP GUN SK 4pc SET (AJA9022)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4536PG-200)
- DIABLO 3/16"x4"x6" Red Granite Carbide Hammer Drill Bit (5-Pack) (DMARG1030-P5)
- KO-KEN Socket 45mm 12 Point 68mm 3/4 Sq. Drive (6405M-45)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0156-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Material - Machining: Carbide (SAW0200-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC4021-4X1/8X1-40T 105-09350)
- Harvey Tool Milling Cutters