Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW0250
Zoro # G7197735
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish UN
- Number of Flutes 40
- Finish - Machining Uncoated
Product Information
- Brand Harvey Tool
- MFR # SAW0250
- Zoro # G7197735
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0250" |
Cutter Width | 0.0250" |
Minor Diameter | 0.5000" (1/2) |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 40 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coolant Through | N |
Single End/Double End | Single End |
Chip-Breaker | N |
Center Cutting | N |
Weldon Flat | N |
Flutes | 40 |
Description
2.0000" (2) Cutter DIA x 0.0250" Width CarbideSlitting Saw , 40 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Lock Pick Kit Grand Master (620)
- MCR SAFETY Predalite, Palm Coated, XL, PK12 (9780XL)
- IRWIN BIT DRILL 1"" 1/2SHANK (91164)
- JOHNSON LEVEL & TOOL 22X Builders Transit Level, Range 200 Ft (40-6910)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- SUPER TOOL Slitting Saw, 8" D, 1/8" W, 1.25" Arbor (60356)
- Harvey Tool Slitting Saws