Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2)
Mfr # SAW0156-C3
Zoro # G7198995
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish C3
- Coolant Through N
- Single End/Double End Single End
Product Information
- Brand Harvey Tool
- MFR # SAW0156-C3
- Zoro # G7198995
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0156" (1/64) |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0156" (1/64) |
Details
Measurement System | Inch |
Finish | C3 |
Coolant Through | N |
Single End/Double End | Single End |
Number of Flutes | 40 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Weldon Flat | N |
Chip-Breaker | N |
Flutes | 40 |
Center Cutting | N |
Description
2.0000" (2) Cutter DIA x 0.0156" (1/64) Width CarbideSlitting Saw , 40 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Digital Micrometer (293-185-30)
- YG-1 TOOL CO Drill (D1GP182010)
- HARDIN 18V 4.0Ah Lithium-Ion Brushless Cordless Pipe and Tube Belt Sander / Polisher (HPG-331-DC)
- PROSKIT Precision Screwdriver, Hex 2.5x50mm (SD-081-H6)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Material - Machining: Carbide (SAW0200-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- KEO Slotting Saw, 1/8" Cutter Thickness (MS3021TN-3X1/8X1-28T 105-07511)
- Harvey Tool Milling Cutters