Shop All Slitting Saws
Harvey Tool
Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated
Mfr # SAW0625
Zoro # G7197945
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 2.0000" (2)
- Finish UN
- Single End/Double End Single End
- Material - Machining Carbide
Product Information
- Brand Harvey Tool
- MFR # SAW0625
- Zoro # G7197945
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 2.0000" (2) |
Overall Length | 0.0625" (1/16) |
Minor Diameter | 0.5000" (1/2) |
Cutter Width | 0.0625" (1/16) |
Details
Measurement System | Inch |
Finish | UN |
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coolant Through | N |
Number of Flutes | 40 |
Chip-Breaker | N |
Weldon Flat | N |
Center Cutting | N |
Flutes | 40 |
Description
2.0000" (2) Cutter DIA x 0.0625" (1/16) Width CarbideSlitting Saw , 40 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAREX Countersink Attachment (LEX150)
- CRESCENT Magnetic Pocket Level (LPL1000-02)
- DRILL AMERICA 1-1/2" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/2)
- LENOX JIGSAW BLADE 4""10T 3PK (1990964)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0156-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Material - Machining: Carbide (SAW0200-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC6021-6X1/8X1-48T 105-09440)
- Harvey Tool Milling Cutters