Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1)
Mfr # SAA0200
Zoro # G7217904
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish UN
- Number of Flutes 20
- Coolant Through N
Product Information
- Brand Harvey Tool
- MFR # SAA0200
- Zoro # G7217904
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0200" |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0200" |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 20 |
Coolant Through | N |
Single End/Double End | Single End |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Chip-Breaker | N |
Center Cutting | N |
Weldon Flat | N |
Flutes | 20 |
Description
1.0000" (1) Cutter DIA x 0.0200" Width CarbideSlitting Saw , 20 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 8 lb. Brass Hammer with 32" Wood Handle (ABC8BW)
- LENOX Band Saw Blade, 9 ft. 11 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (36169D2B93025)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170200)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0156-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4) (SAF0625-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC3011-3X1/16X1-36T 105-09270)
- Harvey Tool Milling Cutters