Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1)
Mfr # SAA0156-C3
Zoro # G7214079
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish C3
- Coolant Through N
- Number of Flutes 20
Product Information
- Brand Harvey Tool
- MFR # SAA0156-C3
- Zoro # G7214079
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0156" (1/64) |
Cutter Width | 0.0156" (1/64) |
Minor Diameter | 0.3750" (3/8) |
Details
Measurement System | Inch |
Finish | C3 |
Coolant Through | N |
Number of Flutes | 20 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Single End/Double End | Single End |
Flutes | 20 |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
Description
1.0000" (1) Cutter DIA x 0.0156" (1/64) Width CarbideSlitting Saw , 20 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Forstner Bit, 3/8In (FB006)
- SPER SCIENTIFIC Field Tripod (840093)
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- STEELMAN Micro Adjust Wrnch, 1/2" D, 30-250 ft.-lb. (96218)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 4.0000" (4) (SAF0625-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0156-C3)
- SUPER TOOL Slitting Saw, 5" D, 5/32" W, 1" Arbor (60330)
- Harvey Tool Milling Cutters