Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1), Number of Flutes: 20
Mfr # SAA0468
Zoro # G7182140
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish UN
- Finish - Machining Uncoated
- Material - Machining Carbide
Product Information
- Brand Harvey Tool
- MFR # SAA0468
- Zoro # G7182140
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0468" |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0468" |
Details
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Number of Flutes | 20 |
Single End/Double End | Single End |
Coolant Through | N |
Center Cutting | N |
Weldon Flat | N |
Chip-Breaker | N |
Flutes | 20 |
Description
1.0000" (1) Cutter DIA x 0.0468" Width CarbideSlitting Saw , 20 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- MIGHTY MAXX Screwdriver Slot 3/16in x 4in MagTp (083-12510)
- ST LOUIS PNEUMATIC Cutoff Grinder, 3" (SLP-82030)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0156-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0937-C3)
- HARVEY TOOL Slitting Saws, 4.0000" (4) (SAF0625-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Material - Machining: Carbide (SAW0200-C3)
- TOOLMEX HSS Import Staggered Tooth Side Milling Cutter, 5" DIA x 3/16" Face x 1" Hole x 22 Teeth (5-709-398)
- Harvey Tool Milling Cutters