Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1), Material - Machining: Carbide
Mfr # SAA0120-C3
Zoro # G7213634
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish C3
- Single End/Double End Single End
- Coolant Through N
Product Information
- Brand Harvey Tool
- MFR # SAA0120-C3
- Zoro # G7213634
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0120" |
Minor Diameter | 0.3750" (3/8) |
Cutter Width | 0.0120" |
Details
Measurement System | Inch |
Finish | C3 |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Number of Flutes | 20 |
Finish - Machining | AlTiN |
Chip-Breaker | N |
Weldon Flat | N |
Center Cutting | N |
Flutes | 20 |
Description
1.0000" (1) Cutter DIA x 0.0120" Width CarbideSlitting Saw , 20 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Tool Lanyard, 46inL, Orange, 5lb, Aluminum (TL1-3012)
- OSG Die Item, #10-24 Die Thread, 1" W (2729400)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- KO-KEN Socket 15mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-15)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0156-C3)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 4.0000" (4) (SAF0625-C3)
- HARVEY TOOL 1 in.Cutter dia. x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 20 Flutes (SFR0468-C3)
- KEO Slotting Saw, 5/64" Cutter Thickness (MT3511-3X5/64X1-32T 105-08336)
- Harvey Tool Slitting Saws