Shop All Slitting Saws
Harvey Tool
Slitting Saws, 1.0000" (1), Finish - Machining: Uncoated
Mfr # SAA0156
Zoro # G7219794
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Cutter Dia. 1.0000" (1)
- Finish UN
- Number of Flutes 20
- Coolant Through N
Product Information
- Brand Harvey Tool
- MFR # SAA0156
- Zoro # G7219794
- Country of Origin United States
- Category Slitting Saws
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 0.0156" (1/64) |
Cutter Width | 0.0156" (1/64) |
Minor Diameter | 0.3750" (3/8) |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 20 |
Coolant Through | N |
Material - Machining | Carbide |
Single End/Double End | Single End |
Finish - Machining | Uncoated |
Flutes | 20 |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
Description
1.0000" (1) Cutter DIA x 0.0156" (1/64) Width CarbideSlitting Saw , 20 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric (L7203)
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10C1)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide (CCMT120408-PM5 WSM30)
- FOWLER On-Mark Optical Center Punch (525000750)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Material - Machining: Carbide (SAW0200-C3)
- HARVEY TOOL 2.0000 in. 2 Cutter dia. x 3/64 Radius Carbide Slitting Saw Full Radius Slitting Saw, 40 Flutes (SAK0937)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0156-C3)
- HARVEY TOOL 4.00in. 4 Cutter dia x 0.0234 in. Radius Carbide Slitting Saw Full Radius Slitting Saw, 80 Flutes (SAJ0468)
- HARVEY TOOL Slitting Saws, 4.0000" (4) (SAF0625-C3)
- KEO Slotting Saw, 3/32" Cutter Thickness (MS3711-3X3/32X1-28T 105-07500)
- Harvey Tool Milling Cutters