Shop All Threaded Shank Drill Bits
Harvey Tool
Saw Arbors - Straight Shank, 0.3750"
Mfr # 84101
Zoro # G7279818
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.3750" (3/8)
- Overall Length 2.2260"
- Nut Height 0.2760"
- Center Cutting N
Product Information
- Brand Harvey Tool
- MFR # 84101
- Zoro # G7279818
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3750" (3/8) |
Overall Length | 2.2260" |
Nut Height | 0.2760" |
Flange Dia. | 0.5000" (1/2) |
Neck Length | 0.0500" |
Nut Dia. | 0.5000" (1/2) |
Shank Length | 1.4000" |
End Length | 0.3000" |
Neck Dia. | 0.3750" (3/8) |
Details
Drill Bit Finish | UN |
Center Cutting | N |
Chip-Breaker | N |
Coolant Through | N |
Single End/Double End | Single End |
SAE or Metric | SAE |
Weldon Flat | N |
Description
0.3750" (3/8) Arbor Diameter x 0.3750" (3/8) Shank Diameter x 1.4000" Shank Length Saw Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap (WS-1)
- WELLER Crescent 16 in. Pry Bar 1 pk (DB16)
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025358)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #30 (16W785)
- Harvey Tool Threaded Shank Drill Bits