Shop All Runner Cutters
Harvey Tool
Runner Cutter, 0.0150", Length of Cut: 0.1430"
Mfr # 979900-C3
Zoro # G7209294
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 40
- Material - Machining Carbide
- Number of Flutes 2
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
Product Information
- Brand Harvey Tool
- MFR # 979900-C3
- Zoro # G7209294
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0150" (1/64) |
Length of Cut | 0.1430" |
Details
Included Angle | 40 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Measurement System | Inch |
Finish | C3 |
Angle | 20 |
Finish - Machining | AlTiN |
Description
0.0150" (1/64) Radius x 0.1430" Length of Cut x 20° per side Carbide Runner Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Universal Bit Socket 8mm Hex 200mm 3/8 Sq. Drive (13147M.200-8)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64808 (64808)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3222GE)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK (Tool Only) (2808-20)
- HARVEY TOOL Runner Cutter, 0.0310", Shank Dia.: 5/16" (856502-C3)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Runner Cutters