Shop All Runner Cutters
Harvey Tool
Runner Cutter, 0.0150"
Mfr # 936300
Zoro # G7209197
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 10
- Material - Machining Carbide
- Number of Flutes 2
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
Product Information
- Brand Harvey Tool
- MFR # 936300
- Zoro # G7209197
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0150" (1/64) |
Length of Cut | 0.5570" |
Details
Included Angle | 10 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Measurement System | Inch |
End | Single Ended |
Angle | 5 |
Finish | UN |
Coolant Through | N |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Center Cutting | N |
Weldon Flat | N |
Chip-Breaker | N |
Description
0.0150" (1/64) Radius x 0.5570" Length of Cut x 5° per side Carbide Runner Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Router Base, Plunge Base, Dual Grip Handle (196094-2)
- DRILL AMERICA m3x.5 13/16"OD HSS Round Die (DWTMR1316-3X.5)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 3/8 (C18450)
- HUOT CNC Tool Cart Tree, Tall, CAT50 (55350)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter, 0.0310", Shank Dia.: 5/16" (856502-C3)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Milling Cutters