Shop All Runner Cutters
Harvey Tool
Runner Cutter, 0.0050", Included Angle: 20 Degrees
Mfr # 75050
Zoro # G7144167
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 20
- Material - Machining Carbide
- Number of Flutes 2
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
Product Information
- Brand Harvey Tool
- MFR # 75050
- Zoro # G7144167
- Country of Origin United States
- Category Runner Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0050" |
Length of Cut | 0.3310" |
Details
Included Angle | 20 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Measurement System | Inch |
Finish | UN |
Angle | 10 |
Finish - Machining | Uncoated |
Description
0.0050" Radius x 0.3310" Length of Cut x 10° per side Carbide Runner Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch Unit sq 3.622 92.0 (60174)
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 24", 6 Foot Aluminum Handle (22-240)
- KLEIN TOOLS Regular-Point Drill-Bit Set, 15-Piece (53001)
- JACOBS 3/8" Professional Duty Keyed Chuck (JCM30246)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- HARVEY TOOL Runner Cutter, 0.0310", Shank Dia.: 5/16" (856502-C3)
- HARVEY TOOL Runner Cutter, 0.0050", Number of Flutes: 2 (75150-C3)
- HARVEY TOOL Runner Cutter, 0.0310", Length of Cut: 0.1430" (856502)
- HARVEY TOOL Runner Cutter - For Non-Ferrous Materials 0.0100" Radius x 0.2050" Length of Cut (771252)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- Harvey Tool Milling Cutters