Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.0550"
Mfr # 23907-C8
Zoro # G7158115
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.0540"
- O Ring X Section 0.0700"
- Corner Radius 0.0150" (1/64)
- Coating C8
Product Information
- Brand Harvey Tool
- MFR # 23907-C8
- Zoro # G7158115
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0540" |
Corner Radius | 0.0150" (1/64) |
Neck Dia. | 0.0230" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0550" (1.4 mm) |
Details
O Ring X Section | 0.0700" |
Coating | C8 |
Angle per Side | 24 |
Flutes | 2 |
SAE or Metric | SAE |
Included Angle | 48 |
Description
0.0550" Cutter DIA x 0.0150" (1/64) Radius x 48° included Carbide Dovetail Cutter without Drop Hole Allowance, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136008)
- CENTURY DRILL & TOOL 13/64" Cobalt 135 Deg. Jobber Length Drill Bit (26213)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-360 Degree Universal Dial Protractor (1031-2010)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- Harvey Tool Milling Cutters