Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.2130", Overall Length: 4"
Mfr # RSB2130-C3
Zoro # G7196064
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Material - Machining Carbide
- Finish C3
- Measurement System Inch
- Included Angle 90
Product Information
- Brand Harvey Tool
- MFR # RSB2130-C3
- Zoro # G7196064
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 4.0000" (4) |
Neck Dia. | 0.2070" |
Reamer Size | 0.2130" |
Chamfer Length | 0.0192" |
Margin Length | 1.0000" (1) |
Reamer Diameter | 0.2130" |
Details
Material - Machining | Carbide |
Finish | C3 |
Measurement System | Inch |
Included Angle | 90 |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Overall Reach | 2.2500" (2-1/4) |
LOC Multiple | (5x) |
Reach | (11x) |
Angle per Side | 45 |
Description
0.2130" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive 12Mm 6Pt Deep Socket (648304)
- DRILL AMERICA #10-56x1" OD HSS Round Adjustable Die Special (DWTSR1-1056)
- MILWAUKEE TOOL 7/16 in. SAE Ratcheting Combination Wrench (45-96-9214)
- WESTWARD 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (10E904)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0500", Shank Dia.: 1/8" (RSB0500-C3)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- HARVEY TOOL Miniature Reamer, 0.0550", Number of Flutes: 4 (RSB0550-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- HARVEY TOOL Miniature Reamer, 0.0400", Overall Length: 2" (RSB0400-C3)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- Harvey Tool Reamers