Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.0270", Shank Dia.: 1/8"
Mfr # RSB0270
Zoro # G7130578
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Finish - Machining Uncoated
- Shank Dia. 0.1250" (1/8)
- Material - Machining Carbide
- Included Angle 90
Product Information
- Brand Harvey Tool
- MFR # RSB0270
- Zoro # G7130578
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0260" |
Reamer Size | 0.0270" |
Chamfer Length | 0.0031" |
Reamer Diameter | 0.0270" |
Margin Length | 0.2180" (7/32) |
Details
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Included Angle | 90 |
Finish | UN |
Measurement System | Inch |
Number of Flutes | 4 |
Overall Reach | 0.3750" (3/8) |
LOC Multiple | (8x) |
Reach | (14x) |
Angle per Side | 45 |
Description
0.0270" Reamer DIA x 0.2180" (7/32) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/16-18, CARBON TAPER TAPS - 2000C (20C120CT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- K-TOOL INTERNATIONAL 1/2" Drive, T60 Torx(R) Socket (KTI-22660)
- BON TOOL Bon 21-180 Ball Jointer 5/8" With Wood Handle (21-180)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0800", Neck Dia.: 5/64" (RRH0800-C3)
- HARVEY TOOL Miniature Reamer, 0.0292", Overall Length: 2" (RSB0292-C3)
- HARVEY TOOL Miniature Reamer, 0.0315", Shank Dia.: 1/8" (RSB0315-C3)
- HARVEY TOOL Miniature Reamer, 0.0560", Shank Dia.: 1/8" (RSB0560-C3)
- HARVEY TOOL Miniature Reamer, 0.0160", Neck Dia.: 0.0152" (RSB0160-C3)
- Harvey Tool Single Ended Countersinks and Reamers