Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.0160", Neck Dia.: 0.0152"
Mfr # RSB0160-C3
Zoro # G7197139
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Shank Dia. 0.1250" (1/8)
- Finish - Machining AlTiN
- Measurement System Inch
- Finish C3
Product Information
- Brand Harvey Tool
- MFR # RSB0160-C3
- Zoro # G7197139
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0152" |
Reamer Size | 0.0160" |
Reamer Diameter | 0.0160" (.4 mm) |
Margin Length | 0.1250" (1/8) |
Chamfer Length | 0.0027" |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Measurement System | Inch |
Finish | C3 |
Material - Machining | Carbide |
Included Angle | 90 |
Angle per Side | 45 |
Reach | (14x) |
Overall Reach | 0.2180" (7/32) |
LOC Multiple | (8x) |
Description
0.0160" Reamer DIA x 0.1250" (1/8) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Tip/M3 24-14 Tpi (126-803)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MESB)
- MILWAUKEE TOOL 3-1/2" Dry Core Masonry Bit (48-17-0035)
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- HARVEY TOOL Miniature Reamer, 0.0310", Overall Length: 2" (RSB0310-C3)
- HARVEY TOOL Miniature Reamer, 0.0315", Shank Dia.: 1/8" (RSB0315-C3)
- HARVEY TOOL Miniature Reamer, 0.0292", Overall Length: 2" (RSB0292-C3)
- HARVEY TOOL Miniature Reamer, 0.0270", Shank Dia.: 1/8" (RSB0270)
- HARVEY TOOL Miniature Reamer, 0.0550", Number of Flutes: 4 (RSB0550-C3)
- Harvey Tool Single Ended Countersinks and Reamers