Shop All Square End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.1250" (1/8), Shank Dia.: 1/2"
Mfr # 41199
Zoro # G7032824
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.7000"
- Shank Dia. 1/2"
- Overall Length 3.0000" (3)
- Milling Dia. 1/8"
Product Information
- Brand Harvey Tool
- MFR # 41199
- Zoro # G7032824
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7000" |
Shank Dia. | 1/2" |
Overall Length | 3.0000" (3) |
Milling Dia. | 1/8" |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Included Angle | 30 |
SAE or Metric | SAE |
Angle per Side | 15 |
Coating | UN |
LOC Multiple | (5x) |
Description
0.1250" (1/8) Cutter DIA x 0.7000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (53YU90)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/8)
- STABILA Aluminum Magnetic Type 196-2 M Magnetic Level Set 3 Vial Beam Box, Yellow - 3 Piece (ST8283)
- HARVEY TOOL End Mill for Wood - Square Upcut (809432)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1875" (3/16), Overall Length: 2" (72187)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0390", Length of Cut: 0.4800" (34939)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Shank Dia.: 0.1181" (907808)
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Square, 0.1250" (1/8), Finish - Machining: Uncoated (24208)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-078-250K)
- Harvey Tool End Mills