Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Tapered - Ball
Mfr # 802115-C6
Zoro # G501023178
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0780" (5/64)
- Shank Dia. 0.1250" (1/8)
- Finish C6
- Overall Length 1.5000" (1-1/2)
Product Information
- Brand Harvey Tool
- MFR # 802115-C6
- Zoro # G501023178
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.0780" (5/64) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutting Dia. | 0.0150" (1/64) |
Details
Number of Flutes | 3 |
Finish | C6 |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Included Angle | 40 |
Angle per Side | 20 |
Description
0.0150" (1/64) Cutter DIA x 0.0780" (5/64) Length of Cut Carbide Tapered Ball End Mill, 3 Flutes, AlTiN Nano Coated
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Floor (13W877)
- AMPG Indicator Stem Flange Bushing, 8mm - 3/8 (Z2105)
- WESTWARD Alignment Bar, 30 In, 7/8 In Dia (3APX5)
- KNIPEX Water Pump Pliers, 10" 1000V Insulated (87 26 250)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0650", Material - Machining: Carbide (10265)
- HARVEY TOOL 0.118in. 3 mm Cutter dia x 0.177in. Length of Cut x 1.42in. Reach Carbide Ball End Mill, 3 Flutes (35605)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802145)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 0.1880" (962408)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16), Neck Dia.: 0.0605" (35662)
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (52902)
- Harvey Tool End Mills