Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees
Mfr # 853830-C6
Zoro # G7121058
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.3000"
- Shank Dia. 3/16"
- Milling Dia. 0.0300"
- Overall Length 3.0000" (3)
Product Information
- Brand Harvey Tool
- MFR # 853830-C6
- Zoro # G7121058
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.3000" |
Shank Dia. | 3/16" |
Milling Dia. | 0.0300" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.0300" |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Included Angle | 16 |
Angle per Side | 8 |
Coating | C6 |
SAE or Metric | SAE |
LOC Multiple | (10x) |
Description
0.0300" Cutter DIA x 0.3000" Length of Cut Carbide Tapered Ball End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Push Button Handle, 1-3/4x72 In, Alum, Blue (17-8ASU)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48216)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #40 (16W805)
- COILHOSE PNEUMATICS Typhoon Blow Gun W 12 Extension (TYP2512)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (36562)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.1250" (1/8) (65308)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32) (877193)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16), Shank Dia.: 1/8" (851062)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - Single Flute, 0.3750" (3/8) (869624)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- OSG Ball End Mill, 2" L, 3/16" Shank dia. (414-1562-BN08)
- Harvey Tool End Mills