Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Stub & Standard, 0.0390", Finish - Machining: AlTiN
Mfr # 73039-C3
Zoro # G7219085
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.1170"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0390"
Product Information
- Brand Harvey Tool
- MFR # 73039-C3
- Zoro # G7219085
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1170" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0390" |
Cutter Dia. | 0.0390" (1 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Coating | C3 |
Description
0.0390" Cutter DIA x 0.1170" Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63245)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53)
- VEGA Phillips 2 Full Body Insert Bit x 1" Ex (125P2FX)
- 0 Stabila Aluminum Type 196 Box Beam Level Set 3 vial (37832)
- HARVEY TOOL End Mill for Aluminum Alloys - Square (858624)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0280", Shank Dia.: 1/8" (13928)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0310" (1/32) (72031-C4)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3125" (5/16), Shank Dia.: 1/4" (943220-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.2500" (1/4), Overall Length: 4" (34716)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 7S05 (TM7S1508000)
- Harvey Tool End Mills