Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.0780" (5/64)
Mfr # 33678
Zoro # G7048967
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.6250" (5/8)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 5/64"
Product Information
- Brand Harvey Tool
- MFR # 33678
- Zoro # G7048967
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.6250" (5/8) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 5/64" |
Cutter Dia. | 0.0780" (5/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
SAE or Metric | SAE |
LOC Multiple | (8x) |
Description
0.0780" (5/64) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb. (404)
- MAYHEW TOOLS Mayhew Tools MAY-13077 4 Piece Trim Tool Set (MAY-13077)
- TOUGHBUILT Cube Softboxes, PK2 (TB-192-A2)
- WIDIA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT215051P)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0240", Number of Flutes: 2 (72024)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0930" (3/32) (930893-C8)
- HARVEY TOOL End Mill for Composites - Square, 0.3750" (3/8), Overall Length: 4" (70524)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0010", Shank Dia.: 1/8" (13901)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0750", Length of Cut: 3/8" (31875)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2031" (13/64), Number of Flutes: 2 (72190)
- WIDIA End Mill, 0.4375 in. Milling Dia., I4S (I4S0437T100S)
- Harvey Tool End Mills