Shop All Square End Mills
Harvey Tool
Miniature End Mill - Square - Long Flute, 0.0300"
Mfr # 897930-C3
Zoro # G7062346
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.2180" (7/32)
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 897930-C3
- Zoro # G7062346
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2180" (7/32) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0300" |
Cutter Dia. | 0.0300" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Finish - Machining | AlTiN |
Coolant Through | N |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | C3 |
LOC Multiple | (7x) |
Chip-Breaker | N |
Center Cutting | N |
Description
0.0300" Cutter DIA x 0.2180" (7/32) Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Telescoping Mirror, Acrylic, 2 x 2 In, 29 L (312A)
- KNIPEX 4 3/4 in Diagonal Cutting Plier Standard Cut Uninsulated (77 32 120 H)
- OTC Jaw Puller, 1 tons, 2 Jaws, 2-1/8 in. (1020)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T25 (80536)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Material - Machining: Carbide (827708)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3750" (3/8), Overall Length: 6" (920624-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Finish - Machining: Uncoated (13940)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.6250" (5/8), Length of Cut: 1" (914140)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T050S)
- Harvey Tool Square End Mills