Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8), Material - Machining: Carbide
Mfr # 50908-C4
Zoro # G7160906
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.1870" (3/16)
- Single End/Double End Single End
- Shank Dia. 1/8"
- Milling Dia. 1/8"
Product Information
- Brand Harvey Tool
- MFR # 50908-C4
- Zoro # G7160906
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.1870" (3/16) |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Coolant Through | N |
Finish - Machining | Amorphous Diamond |
SAE or Metric | SAE |
Center Cutting | N |
Chip-Breaker | N |
LOC Multiple | (1.5x) |
Weldon Flat | N |
Coating | C4 |
Description
0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut Carbide Ball End Mill, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (B40)
- BETA Roller Stud Extractor, 6mm (014330006)
- X1 TOOLS 1 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3100x1)
- DE-STA-CO Toggle Clamp, Squeeze Action, 800 Lb. Cap. (325)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0470" (3/64) (74347-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32), Overall Length: 3" (841893)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Ball (808808)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8) (71408)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32) (922793-C3)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0080", Number of Flutes: 4 (74308-C3)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (220-001043)
- Harvey Tool End Mills