Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8)
Mfr # 74425-C3
Zoro # G7266344
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.3750" (3/8)
- Shank Dia. 1/8"
- Milling Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
Product Information
- Brand Harvey Tool
- MFR # 74425-C3
- Zoro # G7266344
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Coating | C3 |
Description
0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.433 (111143300)
- WESTWARD Linemans Plier, General Purpose 8 1/2 in L (5UFV4)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Neck Dia.: 0.0600" (65262)
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16) (861262)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802115-C6)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Length of Cut: 0.1170" (74339-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.1250" (1/8), Neck Dia.: 0.1210" (64908-C6)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8) (71408)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (BLRM-020-4X)
- Harvey Tool Ball End Mills