Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Stub & Standard, 0.1180", Length of Cut: 0.3540"
Mfr # 74418-C3
Zoro # G7262275
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.3540"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.1180"
Product Information
- Brand Harvey Tool
- MFR # 74418-C3
- Zoro # G7262275
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.3540" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.1180" |
Cutter Dia. | 0.1180" (3 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Description
0.1180" Cutter DIA x 0.3540" Length of Cut Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (DW-1/2D17MM)
- MELIN TOOL CO H Carbide 118 Deg. Jobber Length Drill Bit (HDR-H)
- WILTON Angle Clamp, 90 Deg, 3-11/32 In Miter (64000)
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S (I4S0312T162X)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0150" (1/64), Material - Machining: Carbide (10215)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Length of Cut: 0.1170" (74339-C3)
- HARVEY TOOL Miniature End Mill - Ball - Deburring End Mill, 0.0310" (1/32), Shank Dia.: 1/8" (892131-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (879508)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Ball (808808)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- Harvey Tool End Mills