Shop All Ball End Mills
Harvey Tool
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.6250" (5/8)
Mfr # 14940
Zoro # G7136738
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.9380"
- Shank Dia. 5/8"
- Overall Length 8.0000" (8)
- Milling Dia. 5/8"
Product Information
- Brand Harvey Tool
- MFR # 14940
- Zoro # G7136738
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.9380" |
Shank Dia. | 5/8" |
Overall Length | 8.0000" (8) |
Milling Dia. | 5/8" |
Neck Dia. | 0.6050" |
Shank Diameter | 0.6250" (5/8) |
Cutter Dia. | 0.6250" (5/8) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Reach | (9x) |
Overall Reach | 5.6870" |
Coating | UN |
LOC Multiple | (1.5x) |
Description
0.6250" (5/8) Cutter DIA x 0.9380" Length of Cut x 5.6870" Reach Carbide Ball End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 12" (9073 RC US)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 17mm (80629)
- J.W. WINCO JW Winco GN717-6-M10-C-ST Indexing Plunger (717-6-M10-C-ST)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0150" (1/64) (65215)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0080", Number of Flutes: 4 (74308-C3)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8" (24712-C3)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Ball (808808)
- HARVEY TOOL End Mill for Aluminum Alloys - Ball, 0.0930" (3/32) (989793-C8)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32), Overall Length: 3" (841893)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/32x1/8x0.0938x1-1/2 (C63510)
- Harvey Tool Ball End Mills